discount codeFree shipping over 300

Applied at checkout

American Metalcraft J201 - Jigger, 1/2 x 1 Oz., Satin Finish, Rolled Edge

American Metalcraft J201 - Jigger, 1/2 x 1 Oz., Satin Finish, Rolled Edge

Item #: WBB552707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 45

Price: $1.83

Quantity

Popular item in this category

Customers Also Viewed

Jigger, 1/2 X 1 oz., Satin Finish, Rolled Edge

Stainless steel bar jiggers, Resistant to all acids and fruit juices. Capacity in ounces stamped on each jigger. Rolled edges, highly lustrous, satin finish inside, bright outside. Quadruple welded. 1/2 X 1 - S/S Jigger

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERJ201
  • COLOR FINISHStainless
  • PACKAGE QUANTITY1
  • CONSTRUCTIONS/S
  • STYLERolled Edges
  • CAPACITY OUNCES1/2 X 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

45 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft J201 - Jigger, 1/2 x 1 Oz., Satin Finish, Rolled Edge

American Metalcraft J201 - Jigger, 1/2 x 1 Oz., Satin Finish, Rolled Edge

Item #: WBB552707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top