American Metalcraft THN61 - Paper Towel Holder, 6" Dia. x 12"H, Wrought Iron
Write a Review
|
Questions & Answers (0)
Product Description
Wrought Iron Paper Towel Holder, 12" H x 6" Dia.(30.5 x 15.2 cm)
PRICE
$33.95
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 14 in |
| Diameter | 6 in |
Product Details
| Style | Wrought-Iron |
| Material | Steel |
| Description | Paper Towel Holder |
| Color | Black |
| Manufacturers Part Number | THN61 |
| Brand | American Metalcraft |