Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft J206 - Jigger, 3/4 x 1 Oz., Satin Finish, Rolled Edge
See all 24 items in product family

American Metalcraft J206 - Jigger, 3/4 x 1 Oz., Satin Finish, Rolled Edge

Item #: WBB551400

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 45 ($82.35)

Price: $1.83
Product Information
Customer Review
Product Q&A
Jigger, 3/4 X 1 oz., Satin Finish, Rolled Edge

Stainless steel bar jiggers, Resistant to all acids and fruit juices. Capacity in ounces stamped on each jigger. Rolled edges, highly lustrous, satin finish inside, bright outside. Quadruple welded. 3/4 X 1 - S/S Jigger

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERJ206
    • COLOR FINISHStainless
    • WIDTH INCHES2.125
    • HEIGHT INCHES2.25
    • PACKAGE QUANTITY1
    • CONSTRUCTIONS/S
    • LENGTH INCHES2.125
    • CAPACITY OUNCES3/4 X 1
    • STYLERolled Edges

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!