Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Serving Forks

9 Results
Serving Forks

Serving Forks

CompareImageBrandDescriptionLengthMaterialModel #Price
Winco KFP-71 Carving Fork, Forged Carbon German steel, 7"L - Pkg Qty 6
Winco
Carving Fork
7 in
Forged Carbon German Steel
WBB1359676$24.00 ea.
Mundial BP5153 - Carving Fork, Straight
Mundial
Straight Carving Fork
12 in
Stainless Steel
WBB2019306$38.95
Winco BW-BF Pot Fork, Stainless Steel, 10"L, Two-Tine, 12/Pack
Winco
Pot Fork
10 in
Stainless Steel
WBB1358620$4.37
Victorinox 10.5 Carving Fork, 4" Tines, Black Polypropylene Handle 40737 - Pkg Qty 10
Victorinox
Carving Fork
10-1/2 in
Stamped
WBB240486$42.95 ea.
Winco BW-CF Cold Meat Fork, Stainless Steel, 11"L, 12/Pack
Winco
Cold Meat Fork
11 in
Stainless Steel
WBB1358694$5.90
Mundial 5158 - Cook's Fork With Curved Tines
Mundial
Cook's Fork
12 in
Stainless Steel
WBB2019304$80.95
Pasta/Spaghetti Server

Pasta/Spaghetti Server