Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winco

Model # :WBB1357575

MPN #: SLO-16

Winco SLO-16 Colander W/ Base, 16 Qt., 16-1/2"D, Stainless Steel

Product Description
Heavy Duty Stainless Steel Colander, 16 Qt., 16-1/2" Diameter x 7-1/2".



PRICE
$109.95

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter16-1/2 in

Product Details

Capacity16 Qt.
MaterialStainless Steel
Package Quantity1
DescriptionColander with Base
Manufacturers Part NumberSLO-16
BrandWinco