Take 15% off your entire order!

Offer applied at checkout

American Metalcraft TRSD1815 - Deluxe Tray Stand, 19-1/2" x 15" x 31", Black Nylon Straps, Folding

American Metalcraft TRSD1815 - Deluxe Tray Stand, 19-1/2" x 15" x 31", Black Nylon Straps, Folding

Item #: WBB551813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Deluxe Tray Stand, 19-1/2" X 15" Top, 31" High, Black Nylon Straps, Folding

Made of chrome for long lasting durability. Legs pivot on steel bushings for smooth and easy folding. Nylon strap surface hold trays and suitcases. Easily open with one hand. Black plastic feet prevent damage to floors. Color finish is Chrome.

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERTRSD1815
  • TYPEFolding Tray Stand
  • HEIGHT INCHES31
  • WIDTH INCHES15
  • DEPTH INCHES19-1/2
  • COLORPolished Chrome
  • CONSTRUCTIONChrome
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft CTS31 - Deluxe Tray Stand, 19-1/2 x 15 x 31, Black Nylon Straps, Folding

Item #: B551812

Not Yet Rated

Usually ships in 7 to 10 days

$41.95

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft TRSD1815 - Deluxe Tray Stand, 19-1/2" x 15" x 31", Black Nylon Straps, Folding

American Metalcraft TRSD1815 - Deluxe Tray Stand, 19-1/2" x 15" x 31", Black Nylon Straps, Folding

Item #: WBB551813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant