Fuel Valves
Availability
Voltage
Fuel Type
Brand
Type
Inlet Size
Length
Depth
Width
Material
Height
Capacity
Color
Price
Related Products
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA. Body Materials: Body: Forged Brass Stem: Nickel Plated Seat: Brass Paddle: Highly Saturated Nitrile
Field Controls 8 Power Venter 740,000 BTU SWG-8 Patented SWG Venter is ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. Combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Made in the USA. Benefits: 100% negative pressure in the vent pipe for maximum safety. Standard galvanized pipe can be used instead of expensive stainless steel. No need to seal vent pipe joints, saving time ...
Features Microprocessor-based integrated primary burner control for automatically fired gas, oil, or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting Subbase, amplifier, and PrePurge timer are required for operation Necessary accessories sold separately: PC interface, keyboard display module, DATA CONTROLBUS™ MODULE, remote display module, first-out expanded ...
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA. Body Materials: Body: Forged Brass Stem: Nickel Plated Seat: Brass Paddle: Highly Saturated Nitrile
Provides current status of burner sequence, timing information, hold information and lockout information, as well as selectable or preemptive messages. Application flexibility. First-out annunciation and system diagnostics provided by 2 row by 20 column Vacuum Fluorescent Display (VFD). S7800A2142 offers "Call Service" (Business Card) programmable message displayed when system lockout occurs. S7800A1001 series 5 and greater has selectable ModBus Feature. Local or remote annunciation of operation and fault information. First out expanded annunciation with 24 limit and interlock LEDs ...