discount codeFree shipping over 300

Applied at checkout

Carlisle 604144 - Steeluminum® Loaf Bread Pan 53.6 Oz. - Pkg Qty 12

Carlisle 604144 - Steeluminum® Loaf Bread Pan 53.6 Oz. - Pkg Qty 12

Item #: WBB632550

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.00 ea.

Price: $192.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 604174 - Steeluminum® Loaf Bread Pan 73.8 Oz. - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$204.00

Customers Also Viewed

Steeluminum® Loaf Bread Pan 53.6 Oz.

Features:

  • Steeluminum pans are the ultimate choice for baking breads, cupcakes, muffins, and cakes
  • Bake Prep® plus finish provides greater heat transfer for lower baking temperatures, shorter baking time, and better looking, more uniform baked goods
  • Corrosion-resistant material withstands temperatures in excess of 700°F
  • Choose from a large selection of pans and muffin tins
  • Individual seamless cups are locked into heavy frames

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONLoaf Broad Pan
  • WIDTH INCHES5-3/64
  • DEPTH INCHES2.77
  • HEIGHT INCHES--
  • CONSTRUCTIONSteeluminum
  • MANUFACTURER PART NUMBER604144
  • PACKAGE QUANTITY12
  • TRADEMARKSteeluminum®
  • LENGTH INCHES9- 9/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 604144 - Steeluminum® Loaf Bread Pan 53.6 Oz. - Pkg Qty 12

Carlisle 604144 - Steeluminum® Loaf Bread Pan 53.6 Oz. - Pkg Qty 12

Item #: WBB632550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top