Take 15% off your entire order!

Offer applied at checkout

Vollrath, Arkadia Sauce Pan Cover, 7389, 10 Quart Capacity - Pkg Qty 6

Vollrath, Arkadia Sauce Pan Cover, 7389, 10 Quart Capacity - Pkg Qty 6

Item #: WBB1225566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $66.00 / Pkg of 6

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Arkadia Sauce Pan Cover, 7389, 10 Quart Capacity

Features:
  • Complete line of covers available for all Arkadia™ sauce pans, sauce pots, stock pots, and braziers.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER7389
  • DESCRIPTION10/12/16 Qt (9.5/11.4/15.1L) Sauce Pot Cover

  • DIAMETER INCHES9
  • CAPACITY QUARTS10/12/16
  • PACKAGE QUANTITY6
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Arkadia Sauce Pan Cover, 7348C, 10 Quart Capacity - Pkg Qty 6

Item #: B1225585

Not Yet Rated

Usually ships in 5 to 8 days

$90.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Arkadia Sauce Pan Cover, 7389, 10 Quart Capacity - Pkg Qty 6

Vollrath, Arkadia Sauce Pan Cover, 7389, 10 Quart Capacity - Pkg Qty 6

Item #: WBB1225566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant