Take 15% off your entire order!

Offer applied at checkout

Winco ASET-5 Saut? Pan

Winco ASET-5 Saut? Pan

Item #: WBB1358593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.33 up to 39% OFF

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco ASET-5 Saute Pan

5 Qt Aluminum Saute Pan.
Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum design is a durable alternative to plastic and its sleek look make it ideal for display. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop makes a useful addition to any kitchen.



Product Specifications

  • BRANDWinco
  • MANUFACTURERS PART NUMBERASET-5
  • DESCRIPTION5 Qt Aluminum Saute Pan,11-4/5 Inches x 2-3/5 Inches (Dia x Depth)

  • DEPTH INCHES2-3/5
  • DIAMETER INCHES11-4/5
  • CAPACITY QUARTS5
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco AXST-7 Super Aluminum Saut? Pan with Offset Handle, 7.5 Qt - Pkg Qty 6

Item #: B1359978

Not Yet Rated

Usually ships in 7 to 10 days

$161.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco ASET-5 Saut? Pan

Winco ASET-5 Saut? Pan

Item #: WBB1358593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant