Take 15% off your entire order!

Offer applied at checkout

Vollrath, Optio Cover, 3912C, 12-1/2" Diameter - Pkg Qty 6

Vollrath, Optio Cover, 3912C, 12-1/2" Diameter - Pkg Qty 6

Item #: WBB1225593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.50 ea.

Price: $129.00 / Pkg of 6

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Optio Cover, 3912C, 12-1/2" Diameter

This 12 1/2" Vollrath / Lincoln 3912C Optio 12 1/2" pot / pan cover features a durable welded loop handle. See Companion Items for compatible Optio cookware. NSF Listed.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER3912C
  • DESCRIPTIONOptio Cover
  • DIAMETER INCHES12-1/2
  • MANUFACTURER PART NUMBER3912C
  • PACKAGE QUANTITY6
  • FITSFits 3812, N3812, 3810, 3506, 3904
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Miramar Low Dome Cover, 49415, Fits 49414, Satin Finish

Item #: B1225433

Not Yet Rated

Usually ships in 5 to 8 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Optio Cover, 3912C, 12-1/2" Diameter - Pkg Qty 6

Vollrath, Optio Cover, 3912C, 12-1/2" Diameter - Pkg Qty 6

Item #: WBB1225593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant