Utensil Organizers
Related Products
This Countertop Combination Dispensing Cabinet features adjustable cup dispensers and includes built-in storage for lids and straws. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3-1/8" - 4-1/2". Straw compartment accommodates standard and jumbo length straws. 13"W x 23"D x 24-1/4"H overall.
Vollrath, Signature Heavy-Duty Single Compartment Bus Box, 52660, 20" X 15" X 7", Black Features: Traex boxes have reinforced ribs on top and bottom add strength for extended life Signature boxes have smooth interior bottom and ribbed exterior bottom Stacking lugs prevent sticking together and allow for quicker drying Reinforced handles Made of high-density polyethylene Approved for temperatures up to 180°F (82°C) and as low as -30° F (-34°C) Signature boxes have a hole in handle for easy drainage and a smooth interior bottom for easy clean up
iMIX® Hot Beverage System System with 3 Hoppers iMIX-3 - 36900 Capacity: three, 8-pound (3.6 kg) hoppers Large, lighted front graphics for merchandising. 4.4-gallon hot water tank to meet peak serving times. Cup clearance at 7.25" (18.4 cm) to accommodate popular cup sizes (adjustable to 8.12" (20.6 cm)). Key service components easily accessible through front and top. High speed, heavy-duty whipper for complete product mixing. Front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service. Key lock on the door prevents tampering. ...
Showcase your beverages with this elegant and stylish beverage dispenser. Made from lightweight and durable acrylic, this clear dispenser elegantly displays colorful juices, water, iced tea, and any other beverage of your choice. Each beverage dispenser features a removable ice chamber to keep your beverages cold and fresh and securely sits on a square metal base. Dispenser features: Removable ice chamber. Removable spigot for cleaning. Drip tray included for no mess solution. DO NOT FREEZE ICE CHAMBERS.
This condiment organizer is a great way to display and hold packets, straws, and creamers while also working as a cup and lid organizer. It is perfect addition to any coffee station, while it offers organization and a bold look to impress your guests. Product Features: Eco Friendly Product, Holds a variety of items (Packets, creamers, straws, etc. ), Holds standard cups (up to 4" DIA), Dimensions: 15-3/4W x 12D x 12H.