discount codeFree shipping over 300

Applied at checkout

American Metalcraft RWW6 - Salad/Pasta Bowl, 6" Dia., Keyaki Wood

American Metalcraft RWW6 - Salad/Pasta Bowl, 6" Dia., Keyaki Wood

Item #: WBB551387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 122

Price: $0.95

Quantity

Popular item in this category

American Metalcraft RWW8 - Salad/Pasta Bowl, 8" Dia., Keyaki Wood

Usually ships in 7 to 10 days

Not Yet Rated

$1.70

Customers Also Viewed

Salad/Pasta Bowl, 6" Dia, Keyaki Wood

Woven Woodenware Round Bowls, 6" (15.2 cm) Dia.

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERRWW6
  • TYPESalad/Pasta Bowl
  • LENGTH INCHES6
  • WIDTH INCHES6
  • HEIGHT INCHES1-1/2
  • CONSTRUCTIONWoodenware
  • DIAMETER INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

122 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft RWW6 - Salad/Pasta Bowl, 6" Dia., Keyaki Wood

American Metalcraft RWW6 - Salad/Pasta Bowl, 6" Dia., Keyaki Wood

Item #: WBB551387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top