Serving Bowls
Shape
Brand
Length
Width
Material
Type
Height
Capacity
Color
Price
Related Products
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47686, 1.7 Quart, Round Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear
Vollrath, Square Insulated Serving Bowls, 4763715, 8.2 Quart, Dazzle Red Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Dinex Tropez Bowl, High-Temp, 9 Oz., 48/Cs, Onyx, DX9300B03 Features: Elegant High-Temp Bowl, For Convection Heating And Thermalization Systems Made From Specially Formulated Resins Stylish Fluted Design China-Like Finish Upscale Styling Enhances Meal Presentation And Patient Satisfaction
Vollrath, Square Insulated Serving Bowls, 4763560, 5.2 Quart, Black Black Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Dinex Tulip Berry Dish, 5 Oz., 4-5/8" 96/Cs, Clear, DXSWC607 Features: Ideal For Serving Ice Cream, Puddings, Salads And More Easily Stack With Similar Glass Or Plastic Dessert Dishes Made Of Break-Resistant San 4532, 4534 Are Also Available In Extra-Durable Polycarbonate NSF Listed As N4531