Cambro 8F301 - Salad Bowl, 8" Diameter., 31.2 oz., Fiberglass, Dark Basketweave - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Salad Bowl, 8" dia., 31.2 oz. capacity, fiberglass, dark basketweave
PRICE
$177.00 Sold in packages of 12 / $14.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 8 in |
| Diameter | 8 in |
Product Details
| Capacity | 31.2 oz |
| Material | Fiberglass |
| Package Quantity | 12 |
| Description | Fiberglass Bowl |
| Color | Brown |
| Manufacturers Part Number | 8F301 |
| Brand | Cambro |