Take 15% off your entire order!

Offer applied at checkout

Cold Food Well Unit, Drop-In, Refrigerated, (2) Pan Size, 33-1/2"L

Cold Food Well Unit, Drop-In, Refrigerated, (2) Pan Size, 33-1/2"L

Item #: WBB460775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,573.00

$428.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cold Food Well Unit, Drop-in, refrigerated, (2) pan size, 33-1/2"L well, 8" deep with drain, s/s construction, 115v/60/1-ph, 1/3 HP.

Product Specifications

  • BRANDSupreme Metal
  • MANUFACTURERS PART NUMBERDIRCP-2
  • DESCRIPTIONDrop-In Refrigerated Cold Pan
  • TYPE2 Compartments
  • WIDTH INCHES33-1/2
  • DEPTH INCHES26-3/4
  • TRUE AMPT DRAW / WATTS PER UNIT115V/8A/60 hz
  • PACKAGE QUANTITY1
  • CUT OUT SIZE UNIT25-1/2 x 32-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cold Food Well Unit, Drop-In, Refrigerated, (4) Pan Size, 60-1/2"L

Item #: B460779

Not Yet Rated

Usually ships in 26 to 29 days

$3,147.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cold Food Well Unit, Drop-In, Refrigerated, (2) Pan Size, 33-1/2"L

Cold Food Well Unit, Drop-In, Refrigerated, (2) Pan Size, 33-1/2"L

Item #: WBB460775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant