Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside Oval Dessert Display Cart w/ 5 Shelves, 37212-02

Geneva Lakeside Oval Dessert Display Cart w/ 5 Shelves, 37212-02

Item #: WBB437754

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,591.00 up to 48% OFF

Price: $1,334.50

$222.42 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,334.50 or save 5% on purchase.

Quantity

Customers Also Viewed

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-VictorianCherry

Open 5-Shelf design, with rounded oval shelves. Lake-Glide Casters: 4"- All swivel.

Product Specifications

  • BRANDGeneva Lakeside
  • MANUFACTURER PART NUMBER37212-02
  • TYPEDessert Cart
  • LENGTH INCHES50
  • WIDTH INCHES24
  • HEIGHT INCHES57
  • SHAPEOval
  • CONSTRUCTIONWood Laminate
  • SHELVES5
  • CASTERS4" no mark swivel
  • RAILSNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-09

Item #: B437755

Not Yet Rated

Usually ships in 9 to 12 days

$1,482.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside Oval Dessert Display Cart w/ 5 Shelves, 37212-02

Geneva Lakeside Oval Dessert Display Cart w/ 5 Shelves, 37212-02

Item #: WBB437754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant