Take 15% off your entire order!

Offer applied at checkout

Vikan 10187 Wall Bracket for 4-6 Tools, Orange

Vikan 10187 Wall Bracket for 4-6 Tools, Orange

Item #: WBB2380004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$40.00 up to 5% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vikan 10187 Wall Bracket for 4-6 Tools, Orange

Proper storage of cleaning equipment enhances food safety and extends the shelf life of your equipment. These wall brackets can adjust to any color-coded program, and you can extend the length of the bracket system by mounting multiple brackets together adjacently. The wall bracket comes with four rubber clips and two side hooks.

Product Specifications

  • BRANDVikan®
  • DESCRIPTIONWall Bracket for 4-6 Tools
  • MANUFACTURERS PART NUMBER10187
  • DEPTH INCHES17-1/16
  • MATERIALPolypropylene/Rubber
  • COLOROrange
  • WIDTH INCHES5-15/16
  • HEIGHT INCHES3-1/4
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE250 °
  • WEIGHT LBS0.665
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vikan 10181 Wall Bracket for 4-6 Tools, Pink

Item #: B2380114

Not Yet Rated

Usually ships in 7 to 10 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vikan 10187 Wall Bracket for 4-6 Tools, Orange

Vikan 10187 Wall Bracket for 4-6 Tools, Orange

Item #: WBB2380004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant