Vikan 29602 51" Ultra Hygiene Handle, Green
Write a Review
|
Questions & Answers (0)
Product Description
The handle's ergonomically designed grip has been optimized for comfort during use. Made from food-grade, chemically resistant polypropylene, the material ensures that it can be safely used in a variety of environments. The hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 51 in |
| Height | 1-1/4 in |
| Weight | 0.9 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 51" Ultra Hygiene Handle |
| Color | Green |
| Manufacturers Part Number | 29602 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |