Take 15% off your entire order!

Offer applied at checkout

Remco 6269N 16' Fiberglass Extension Handle w/ Drain

Remco 6269N 16' Fiberglass Extension Handle w/ Drain

Item #: WBB2379627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$70.14 up to 5% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remco 6269N 16' Fiberglass Extension Handle w/ Drain

This fiberglass extension pole extends past 16 feet and drains directly through the handle. The pole is designed to work in conjunction with our condensation collection squeegees to eliminate dripping water that could contaminate food product or cause corrosion on costly equipment. The ceiling squeegee system provides a more sophisticated and effective option than rags and sponges.

Product Specifications

  • BRANDRemco
  • DESCRIPTION16' Fiberglass Extension Handle w/ Drain
  • MANUFACTURERS PART NUMBER6269N
  • DEPTH INCHES103-1/2
  • MATERIALFiberglass
  • COLORWhite
  • WIDTH INCHES1-1/2
  • HEIGHT INCHES1-1/2
  • APPROVALS OR CERTIFICATIONSNot FDA Compliant
  • WARRANTYProduct
  • APPLICATIONCommercial
  • TEMPERATURE RANGE160 °
  • WEIGHT LBS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Remco 6268N 16' Extension Handle w/ Drain

Item #: B2379654

Not Yet Rated

Usually ships in 7 to 10 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remco 6269N 16' Fiberglass Extension Handle w/ Drain

Remco 6269N 16' Fiberglass Extension Handle w/ Drain

Item #: WBB2379627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant