Take 15% off your entire order!

Offer applied at checkout

Solenoid Valve, 1/2", 120V, For Middleby, 28091-0017

Solenoid Valve, 1/2", 120V, For Middleby, 28091-0017

Item #: WBB1023609

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$308.50 up to 65% OFF

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solenoid Valve, 1/2", 120V, For Middleby, 28091-0017

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Specifications

  • TYPESolenoid Valve
  • BRANDMiddleby
  • OEM PART NUMBER28091-0017
  • MANUFACTURERS PART NUMBER54-1090-MID
  • BTU240000
  • VOLTS120
  • GAS TYPENat/LP
  • GAS IN (NPT) INCHES1/2
  • GAS OUT (NPT) INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Valve, Gas Solenoid, 1/2", 120V, For Nieco, 2003

Item #: B1023687

Not Yet Rated

Usually ships in 1 to 4 days

$138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Solenoid Valve, 1/2", 120V, For Middleby, 28091-0017

Solenoid Valve, 1/2", 120V, For Middleby, 28091-0017

Item #: WBB1023609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant