Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Premco

Model # :WBB2951875

MPN #: 101S

Allpoints 1221153 Latch, W/1-1/2" Strike/Ir

Product Description
    Material: Aluminum
  • Length: 10 3/4" Latch | 273 Mm Latch
  • Width: 3" Strike | 76 Mm Strike
  • Height: 4 5/16" Overall | 110 Mm Overall
  • Type: Inside Release For Doors Up To 6"(152mm) Thick
  • Offset: 7/8 To 1 1/2" | 22 To 38 Mm
PRICE
$245.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number101S
TypeHardware
BrandPremco