Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Araven 09828 - Food Pan, Polycarbonate, 21.1 Qt., Stackable, Clear - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Araven 09828 - Food Pan, Polycarbonate, 21.1 Qt., Stackable, Clear - Pkg Qty 6

Item #: WBB1653534

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.76 Save up to 22%
$24.25 each

Sold in packages of 6

Price: $145.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Araven 09828 - Food Pan, Polycarbonate, 21.1 Qt., Stackable, Clear

Food Pan, 21.1 Qt. capacity, GN 1/1, 6" size, stackable, break/stain-resistant, capacity indicators, permanent label, -40°F to 210°F temperature range, dishwasher safe, polycarbonate, clear. One container can be used to cover and seal another. HACCP compliant, NSF Certified.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAraven
    • MANUFACTURERS PART NUMBER09828
    • DESCRIPTIONFood Pan
    • CAPACITY21.1 Qt.
    • COLOR FINISHClear
    • WIDTH INCHES20-7/8
    • CONSTRUCTIONPolycarbonate
    • HEIGHT INCHES6
    • DEPTH INCHES12-7/8
    • WEIGHT LBS.2.61
    • CERTIFICATIONSNSF
    • LID09856
    • SIZE1/1
    • DISHWASHER SAFEYes
    • PACKAGE QUANTITY6
    • TEMPERATURE-40°F to 210°F
    • WARRANTY12 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed