Take 15% off your entire order!

Offer applied at checkout

Remco 69013 Angled Dump Tub, Blue

Remco 69013 Angled Dump Tub, Blue

Item #: WBB2379802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$389.10 up to 3% OFF

Price: $375.95

Save $18.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remco 69013 Angled Dump Tub, Blue

Remco color-coded tubs and tub accessories offer a combination of durability and versatility. Manufactured from high-density polyethylene, they can be used for transporting, freezing and storing. This model has an angled edge that allows the unit to be tipped and emptied easily. Tubs are available as standalone items or with regular or low steel undercarriages.

Product Specifications

  • BRANDRemco
  • MANUFACTURERS PART NUMBER69013
  • DESCRIPTIONAngled Dump Tub
  • COLORBlue
  • WIDTH INCHES32
  • MATERIALPolyethylene
  • HEIGHT INCHES21-11/16
  • DEPTH INCHES54-5/8
  • TEMPERATURE RANGE173-258 °
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WEIGHT LBS28
  • WARRANTYProduct
  • APPLICATIONCommercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Remco 69012 Angled Dump Tub, Green

Item #: B2379803

Not Yet Rated

Usually ships in 7 to 10 days

$375.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remco 69013 Angled Dump Tub, Blue

Remco 69013 Angled Dump Tub, Blue

Item #: WBB2379802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant