Take 15% off your entire order!

Offer applied at checkout

Remco 69023 Angle Dump Tub Lid, Blue

Remco 69023 Angle Dump Tub Lid, Blue

Item #: WBB2379818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$204.40 up to 4% OFF

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remco 69023 Angle Dump Tub Lid, Blue

This lid is designed for use with Remco's color-coded angled dump tubs. They are manufactured from high-density polyethylene, and are suitable for transporting, freezing, and storing. This model has an angled edge that fits securely on angled tubs.

Product Specifications

  • BRANDRemco
  • MANUFACTURERS PART NUMBER69023
  • MANUFACTURER PART NUMBER69023
  • DESCRIPTIONAngle Dump Tub Lid
  • COLORBlue
  • WIDTH INCHES32
  • MATERIALPolyethylene
  • HEIGHT INCHES4-5/16
  • DEPTH INCHES56
  • TEMPERATURE RANGE173-258 °
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WEIGHT LBS15
  • WARRANTYProduct
  • APPLICATIONCommercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Remco 69022 Angle Dump Tub Lid, Green

Item #: B2379819

Not Yet Rated

Usually ships in 7 to 10 days

$196.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remco 69023 Angle Dump Tub Lid, Blue

Remco 69023 Angle Dump Tub Lid, Blue

Item #: WBB2379818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant