Take 15% off your entire order!

Offer applied at checkout

Remco 69125 Transport Storage Tub Lid, White

Remco 69125 Transport Storage Tub Lid, White

Item #: WBB2379694

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$168.70 up to 6% OFF

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Remco 69125 Transport Storage Tub Lid, White

This lid is designed for use with Remco's transport storage tubs. They are manufactured from high-density polyethylene, and are suitable for transporting, freezing and storing. This model has an angled edge that fits securely on angled tubs. These lids meet all USDA specifications and are commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications.

Product Specifications

  • BRANDRemco
  • MANUFACTURERS PART NUMBER69125
  • DESCRIPTIONTransport Storage Tub Lid
  • COLORWhite
  • WIDTH INCHES27
  • MATERIALPolyethylene
  • HEIGHT INCHES2
  • DEPTH INCHES47
  • TEMPERATURE RANGE173-258 °
  • APPROVALS OR CERTIFICATIONSFDA Compliant
  • WEIGHT LBS11
  • WARRANTYProduct
  • APPLICATIONCommercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Remco 69122 Transport Storage Tub Lid, Green

Item #: B2379716

Not Yet Rated

Usually ships in 7 to 10 days

$168.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Remco 69125 Transport Storage Tub Lid, White

Remco 69125 Transport Storage Tub Lid, White

Item #: WBB2379694

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant