Take 15% off your entire order!

Offer applied at checkout

Carlisle 10411U13 - TopNotch® Universal Handled Notched Lid, 20-3/4" x 12-3/4", Amber

Carlisle 10411U13 - TopNotch® Universal Handled Notched Lid, 20-3/4" x 12-3/4", Amber

Item #: WBB1190721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle TopNotch® Universal Handled Notched Lid, 20-3/4" x 12-3/4", Amber, 10411U13

Features:
  • BPA Free
  • These Pans Excel In High Temperature Applications (-40 Degrees F To 375 Degrees F)

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER10411U13
  • DESCRIPTIONStorPlus™ Univ Lid - Food Pan HH Handled Notched Full Size - Amber
  • COLORAmber
  • WIDTH INCHES12-3/4
  • HEIGHT INCHES57/64
  • DEPTH INCHES5-1/4
  • LENGTH INCHES20-3/4
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 1040103 - Topnotch® Full-Size Pan 20-3/4" x 12-3/4", Black, 4" Deep - Pkg Qty 6

Item #: B638108

Not Yet Rated

Usually ships in 4 to 7 days

$401.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 10411U13 - TopNotch® Universal Handled Notched Lid, 20-3/4" x 12-3/4", Amber

Carlisle 10411U13 - TopNotch® Universal Handled Notched Lid, 20-3/4" x 12-3/4", Amber

Item #: WBB1190721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant