Take 15% off your entire order!

Offer applied at checkout

Update International BC-2415SS - Bus Cart, 27-1/2"L x 16-1/4"W x 32-1/8"H, Stainless Steel

Update International BC-2415SS - Bus Cart, 27-1/2"L x 16-1/4"W x 32-1/8"H, Stainless Steel

Item #: WBB1230908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Update International BC-2415SS - Bus Cart, 27-1/2"L x 16-1/4"W x 32-1/8"H, Stainless Steel

These carts feature a three-tier stainless steel design featuring 15-1/2 inch x 24 inch edges shelves. Bumpers on handle and cart front protect against damage and the locking casters keep cart securely in place.

Product Specifications

  • BRANDUpdate International
  • MANUFACTURERS PART NUMBERBC-2415SS
  • DESCRIPTIONBus Cart
  • CAPACITY300 Lbs.
  • COLORSilver
  • WIDTH INCHES16-1/4
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES32-1/8
  • DIMENSIONS INCHES27 1/2L X 16 1/4W X 32 1/8H (Assembled)
  • LENGTH INCHES27-1/2
  • APPROXIMATE SHELF SIZE15-1/2" x 24"
  • THICKNESS4/5 Mm / 22 Ga.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prairie View Chill1-Chillhand, Chill Tray Dollies, Single Handle, 22-3/4"W x 10"H x 60"D, Aluminum

Item #: B776754

Not Yet Rated

Usually ships in 3 to 6 days

$176.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Update International BC-2415SS - Bus Cart, 27-1/2"L x 16-1/4"W x 32-1/8"H, Stainless Steel

Update International BC-2415SS - Bus Cart, 27-1/2"L x 16-1/4"W x 32-1/8"H, Stainless Steel

Item #: WBB1230908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant