Take 15% off your entire order!

Offer applied at checkout

Cambro BC3304S191 - Bus Cart 330 5" Casters (4 Swivel 1 with Brake) Granite Gray

Cambro BC3304S191 - Bus Cart 330 5" Casters (4 Swivel 1 with Brake) Granite Gray

Item #: WBB457354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $556.00

$92.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cambro BC3304S191 - Bus Cart 330 5" Casters (4 Swivel 1 with Brake) Granite Gray

Service Cart, enclosed base three sides, three shelves, shelf size approximately 18" x 27", polyethylene exterior, 5" casters (4 swivel, 1 with brake), 500 lb. load capacity, granite gray, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBERBC3304S191
  • COLORGranite Gray
  • WIDTH INCHES20-3/4
  • CONSTRUCTIONPolyethylene
  • HEIGHT INCHES35-5/8
  • DEPTH INCHES35-5/8
  • LOAD CAPACITY LBS500
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • LENGTH INCHES34-3/4
  • APPROXIMATE SHELF SIZE18" x 27"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro BC2354S191 - Bus Cart 5" Casters (4 Swivel 1 with Brake) Granite Gray NSF

Item #: B457957

Not Yet Rated

Usually ships in 10 to 13 days

$560.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro BC3304S191 - Bus Cart 330 5" Casters (4 Swivel 1 with Brake) Granite Gray

Cambro BC3304S191 - Bus Cart 330 5" Casters (4 Swivel 1 with Brake) Granite Gray

Item #: WBB457354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant