Take 15% off your entire order!

Offer applied at checkout

Advance Tabco PR10-3WT-X, Half Size Rack, Capacity 10 Full Size

Advance Tabco PR10-3WT-X, Half Size Rack, Capacity 10 Full Size

Item #: WBB607396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$694.00 up to 50% OFF

Price: $349.95

Save $17.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Half Size Rack, Capacity 10 Full Size

Features:

  • Half Size Rack 3" shelf spacing
  • 10 pan capacity
  • 5" poly stem bolted casters
  • 1 1/2" ribbed angles
Construction:

  • Fully welded
  • ready for use
  • Solid Aluminum Top
Material:

  • 6063 T52 extruded aluminum angles
  • Upright tubing and support pieces

Product Specifications

  • BRANDAdvance Tabco, Inc.
  • MANUFACTURERS PART NUMBERPR10-3WT-X
  • TYPEAll Welded Pan Rack
  • WIDTH INCHES26
  • CONSTRUCTIONAluminum
  • HEIGHT INCHES38-1/2
  • DEPTH INCHES20-1/4
  • PAN CAPACITY10
  • LOAD TYPEFront Load
  • RUNNER SPACE INCHES3
  • PACKAGE QUANTITY1
  • PAN SIZE18" x 26"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Tabco PR10-6WS, All Welded Curved Top Pan Rack, Side Load, Capacity 10 Full Size

Item #: B607397

Not Yet Rated

Usually ships in 28 to 31 days

$435.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco PR10-3WT-X, Half Size Rack, Capacity 10 Full Size

Advance Tabco PR10-3WT-X, Half Size Rack, Capacity 10 Full Size

Item #: WBB607396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant