Lakeside® S5010, Square Shielded Drop-In Plate Dispenser - 9-1/2" To 10-1/4" Plates
See all 138 items in product family

Lakeside® S5010, Square Shielded Drop-In Plate Dispenser - 9-1/2" To 10-1/4" Plates

Item #: WBB241621

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,429.00 Save up to 50%
Price: $ 714.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Square Shielded Drop-In Plate Dispenser - 9-1/2 to 10-1/4 Plates

Now you can store and dispense you square dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Shielded design. Accommodates square plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERS5010
    • TYPEShielded
    • PLATE SHAPESquare
    • PLATE SIZE INCHES9-1/2 to 10-1/4
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!