Take 15% off your entire order!

Offer applied at checkout

Lockwood Lightweight Econ Rack, 70"H x 21"W x 26"D, 15 Pans - LW70-15E

Lockwood Lightweight Econ Rack, 70"H x 21"W x 26"D, 15 Pans - LW70-15E

Item #: WBB1171644

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$342.00 up to 25% OFF

Price: $254.95

Save $12.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockwood Lightweight Economy Rack, 70"H x 21"W x 26"D, 15 Pans - LW70-15E

General storage and movement of Sheet Pans.

Features:
  • All aluminum construction
  • Pan Capacity: 15
  • 26"L by 18"W Pan Size; 4" Center Spacing
  • Measures 26"L by 20" -13/16"W by 70"H

Product Specifications

  • BRANDLockwood
  • MANUFACTURER PART NUMBERLW70-15E
  • DESCRIPTIONLightweight Economy Rack
  • WIDTH INCHES20-1/2
  • CONSTRUCTIONHigh tensile extruded aluminum
  • HEIGHT INCHES70
  • DEPTH INCHES27
  • WEIGHT LBS.38
  • APPROVALS OR CERTIFICATIONSETL
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber
  • RUNNER SPACE INCHES4
  • PAN SIZE18" x 26", 13" x 18"
  • PAN CAPACITY15
  • WARRANTY1 Year
  • LOAD TYPEEnd Load
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockwood Lightweight Econ Rack, 70"H x 21"W x 26"D, 20 Pans - LW70-20E

Item #: B1171653

Not Yet Rated

Usually ships in 11 to 14 days

$289.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockwood Lightweight Econ Rack, 70"H x 21"W x 26"D, 15 Pans - LW70-15E

Lockwood Lightweight Econ Rack, 70"H x 21"W x 26"D, 15 Pans - LW70-15E

Item #: WBB1171644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant