Take 15% off your entire order!

Offer applied at checkout

Advance Tabco PL6-12, Mobile Platter Rack, 6 Platters, Half Size

Advance Tabco PL6-12, Mobile Platter Rack, 6 Platters, Half Size

Item #: WBB607395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$866.00 up to 51% OFF

Price: $420.95

Save $21.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mobile Platter Rack, 6 Platters, Half Size

Features:

  • Curved top design
  • 1" x 1 1/2" ribbed angles and heavy duty 5" stem bolted swivel casters
  • 500 lb capacity
Construction:

  • Fully welded 1" square tubing ladder assembly
Material:

  • 6063-T52 extruded aluminum angles
  • Upright tubing and support pieces

Product Specifications

  • BRANDAdvance Tabco, Inc.
  • MANUFACTURERS PART NUMBERPL6-12
  • TYPEAll Welded Pan Rack
  • WIDTH INCHES30
  • CONSTRUCTIONAluminum
  • HEIGHT INCHES38-1/2
  • DEPTH INCHES14-3/4
  • PAN CAPACITY6
  • LOAD TYPEFront Load
  • RUNNER SPACE INCHES6
  • PACKAGE QUANTITY1
  • PAN SIZE5" x 12-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Tabco PR20-3KS, Aluminum Pan Rack, Side Load, Capacity 20 Full Size

Item #: B607438

Not Yet Rated

Usually ships in 28 to 31 days

$347.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco PL6-12, Mobile Platter Rack, 6 Platters, Half Size

Advance Tabco PL6-12, Mobile Platter Rack, 6 Platters, Half Size

Item #: WBB607395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant