discount codeFree shipping over 300

Applied at checkout

Prairie View AUC1836-3, Utility Cart, 3-Shelf, 18"W x 36"H x 36"D, Aluminum

Prairie View AUC1836-3, Utility Cart, 3-Shelf, 18"W x 36"H x 36"D, Aluminum

Item #: WBB776806

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$420.00 up to 34% OFF

Price: $276.95

Quantity

Popular item in this category

Prairie View AUC2036-3, Utility Cart, 3-Shelf, 20"W x 36"H x 36"D, Aluminum

Usually ships in 3 to 6 days

Not Yet Rated

$305.95

Customers Also Viewed

Prairie View AUC1836-3, Utility Cart, 3-Shelf, 18W x 36H x 36L, Aluminum

Features

  • All aluminum construction, will not rust
  • Adjustable handle and shelves
  • Smooth, flat solid surface is easy to clean
  • 1/8 marine edge contains spills
  • 400 lb. capacity per shelf
  • Easy lock bushing assembly
  • 5" swivel stem casters
  • 36 work surface height
  • Ships Knock-Down UPS
  • Model Shown AUC2036-3

Product Specifications

  • BRANDPrairie View
  • MANUFACTURER PART NUMBERAUC1836-3
  • TYPEUtility Carts
  • WIDTH INCHES18
  • CONSTRUCTIONAluminum
  • HEIGHT INCHES36
  • DEPTH INCHES36
  • WORK HEIGHT INCHES36
  • SHELF CAPACITY LBS400
  • NUMBER OF SHELVES3
  • WHEEL DIAMETER INCHES5
  • CASTER TYPESwivel Stem Casters
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prairie View AUC1836-3, Utility Cart, 3-Shelf, 18"W x 36"H x 36"D, Aluminum

Prairie View AUC1836-3, Utility Cart, 3-Shelf, 18"W x 36"H x 36"D, Aluminum

Item #: WBB776806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top