Take 15% off your entire order!

Offer applied at checkout

Advance Tabco PZ12-X, Pizza Pan Rack, Capacity 12 Pans

Advance Tabco PZ12-X, Pizza Pan Rack, Capacity 12 Pans

Item #: WBB607412

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$835.00 up to 47% OFF

Price: $440.95

Save $22.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pizza Pan Rack, Capacity 12 pans

Features:

  • Pizza Pan Rack 2" shelf spacing
  • 12 pan capacity
  • 5" poly stem bolted casters
  • 4" wide slides
Construction:

  • Fully welded
  • ready for use
  • Solid Aluminum Top
Material:

  • 6063 T52 extruded aluminum angles
  • Upright tubing and support pieces

Product Specifications

  • BRANDAdvance Tabco, Inc.
  • MANUFACTURERS PART NUMBERPZ12-X
  • TYPEAll Welded Pan Rack
  • WIDTH INCHES20
  • CONSTRUCTIONAluminum
  • HEIGHT INCHES33-3/4
  • DEPTH INCHES22
  • PAN CAPACITY12
  • LOAD TYPEFront Load
  • RUNNER SPACE INCHES3
  • PACKAGE QUANTITY1
  • PAN SIZE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Tabco PR12-5WS, All Welded Curved Top Pan Rack, Side Load, Capacity 12 Full Size

Item #: B607404

Not Yet Rated

Usually ships in 28 to 31 days

$441.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco PZ12-X, Pizza Pan Rack, Capacity 12 Pans

Advance Tabco PZ12-X, Pizza Pan Rack, Capacity 12 Pans

Item #: WBB607412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant