x

Take 15% off your entire order!

Offer applied at checkout

Winholt SS-1212, Stainless Steel Platter Cart, 12 Trays, 12"

Winholt SS-1212, Stainless Steel Platter Cart, 12 Trays, 12"

Item #: WBB237048

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $335.95

Save $16.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stainless Steel Platter Cart, 12 Trays, 12"

  • Ideal for meat and produce departments, food service and non-food processing, transport and assembly applications.
  • Constructed of rustproof all welded aluminum with no nuts or bolts to loosen
  • Platters are held securely on 1-1/2" angle runners.

Product Specifications

  • BRANDWinholt
  • MANUFACTURERS PART NUMBERSS-1212
  • TYPEPlatter Cart
  • WIDTH INCHES15
  • CONSTRUCTIONStainless Steel
  • REFERENCEWinholt
  • HEIGHT INCHES67
  • DEPTH INCHES26
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • RUNNER SPACE INCHES5
  • PAN SIZE12" x 26"
  • PAN CAPACITY12
  • LOAD TYPEEnd Load
  • CASTER TYPEPolyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Do you offer stainless steel trays for this cart?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Yes. The manufacturer part number is WHP-1224. Please submit a Ticket to Sales Support to obtain special order pricing information.

Popular item in this category

Winholt SS-1210, Stainless Steel Platter Cart, 12 Trays, 10"

Item #: B237047

Not Yet Rated

Usually ships in 28 to 31 days

$331.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt SS-1212, Stainless Steel Platter Cart, 12 Trays, 12"

Winholt SS-1212, Stainless Steel Platter Cart, 12 Trays, 12"

Item #: WBB237048

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant