Take 15% off your entire order!

Offer applied at checkout

Lockwood Universal Removable Runner Rack, 69"H x 26"W x 27"D, 20 Pans - RR69-UA20

Lockwood Universal Removable Runner Rack, 69"H x 26"W x 27"D, 20 Pans - RR69-UA20

Item #: WBB1171639

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$730.00 up to 24% OFF

Price: $554.00

$92.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $554.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Lockwood Universal Removable Runner Rack, 69"H x 26"W x 27"D, 20 Pans - RR69-UA20

This heavy duty rack is designed to accommodate various size" Pans, tote boxes and oval trays.

Features:
  • Full Height
  • Open Sides
  • 20 Pair Removable Universal Slides Adjustable On 1-1/2" Centers
  • Multi-Purpose
  • Bolted Angle Aluminum Frame
  • Knock Down
  • End Loading
  • 5" Stem Casters

Product Specifications

  • BRANDLockwood
  • MANUFACTURER PART NUMBERRR69-UA20
  • DESCRIPTIONUniversal Removable Runner Rack
  • WIDTH INCHES26
  • CONSTRUCTIONAluminum
  • HEIGHT INCHES69
  • DEPTH INCHES26-3/4
  • WEIGHT LBS.97
  • APPROVALS OR CERTIFICATIONSETL
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEThermoplastic Rubber
  • RUNNER SPACE INCHES3
  • PAN SIZE18x26
  • WARRANTY1 Year
  • PAN CAPACITY20
  • PAN SUPPORTS2-1/4" x 5-1/2" x .080"
  • LOAD TYPEEnd Load
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockwood Universal Removable Runner Rack, 63"H x 26"W x 27"D, 12 Pans - RR63-UA12

Item #: B1171623

Not Yet Rated

Usually ships in 11 to 14 days

$410.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockwood Universal Removable Runner Rack, 69"H x 26"W x 27"D, 20 Pans - RR69-UA20

Lockwood Universal Removable Runner Rack, 69"H x 26"W x 27"D, 20 Pans - RR69-UA20

Item #: WBB1171639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant