Take 15% off your entire order!

Offer applied at checkout

Vollrath, Redco Instaslice 8 Blade Assembly, 15208, 3/8" Cut

Vollrath, Redco Instaslice 8 Blade Assembly, 15208, 3/8" Cut

Item #: WBB1225675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Redco Instaslice 8 Blade Assembly, 15208, 3/8" Cut

Features:
  • Pop-in pop-out blade assembly for easy cleaning and maintenance
  • Thermoset blade frames never need adjustment and will not corrode
  • Largest slicing area in the industry
  • Corrosion-resistant polyurethane food carrier
  • Hardcoat™ pusher head fingers resist corrosion from tomato acids and other harsh foods
  • Detachable table stop assures processor will stay in place
  • Sled-leg base design offers superior resistance to breakage
  • Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER15208
  • MANUFACTURER PART NUMBER15208
  • DESCRIPTIONRedco Instaslice 8 Blade Assembly
  • TYPE8 Blade cutter
  • LENGTH INCHES--
  • WIDTH INCHES--
  • HEIGHT INCHES--
  • PACKAGE QUANTITY1
  • CUT SIZE3/8"
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Redco Instaslice 8 Blade Assembly, 15114, 3/8" Cut

Item #: B1226660

Not Yet Rated

Usually ships in 5 to 8 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Redco Instaslice 8 Blade Assembly, 15208, 3/8" Cut

Vollrath, Redco Instaslice 8 Blade Assembly, 15208, 3/8" Cut

Item #: WBB1225675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant