Take 15% off your entire order!

Offer applied at checkout

Alegacy 1606H - Aluminum Colander With Handles, 15 Qt. - Pkg Qty 6

Alegacy 1606H - Aluminum Colander With Handles, 15 Qt. - Pkg Qty 6

Item #: WBB344488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.95 ea.

Price: $173.70 / Pkg of 6

Save $8.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Alegacy® Aluminum Colander With Handles, 15 qt.

Alegacy® Aluminum Colanders have a sturdy construction for long lasting durability. Ideal for straining pasta, vegetables and more. Base provides increased stability and handles allow for easy mobility and ease of use.

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURERS PART NUMBER1606H
  • DESCRIPTIONColander W/Handles
  • HEIGHT INCHES6-3/4
  • CONSTRUCTIONAluminum
  • CAPACITY15 Qt.
  • PACKAGE QUANTITY1
  • DIAMETER INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Alegacy S5010C - 10-1/2" Coarse China Caps

Item #: B344581

Not Yet Rated

Usually ships in 5 to 8 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 1606H - Aluminum Colander With Handles, 15 Qt. - Pkg Qty 6

Alegacy 1606H - Aluminum Colander With Handles, 15 Qt. - Pkg Qty 6

Item #: WBB344488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant