Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skimmers & Strainers

96 Results
Wire Mesh Strainers

Wire Mesh Strainers

CompareImageBrandDescriptionDiameterPackage QuantityModel #Price
Alegacy 9196 - Single Mesh Strainer, 7 1/4", Medium
Alegacy
Medium Single Mesh Strainer
7-1/4 in
12
WBB343954$10.50
Winco MST-14D Medium Double Mesh, 14" Diameter, Stainless Steel - Pkg Qty 6
Winco
Medium Double Mesh
14 in
6
WBB1359187$52.95 ea.
Alegacy 9094 - Single Mesh Strainer, 5 1/2", Fine
Alegacy
Fine Single Mesh Strainer
5-1/2 in
12
WBB343613$7.80
Vollrath® Strainer - Fine Mesh 10-1/4" - Pkg Qty 12
Vollrath
Fine Mesh
10-1/4 in
12
WBB209020$51.95 ea.
Winco MSB-08F Fine Mesh, 8" Diameter, Stainless Steel - Pkg Qty 12
Winco
Fine Mesh
8 in
12
WBB1358807$8.40 ea.
Winco MSS-6F Strainer, 6" Diameter, Stainless Steel - Pkg Qty 24
Winco
Strainer
6 in
24
WBB1359036$3.58 ea.
Winco MSH-5 Single Mesh, 5-1/2" Diameter, Stainless Steel - Pkg Qty 12
Winco
Single Mesh
5-1/2 in
12
WBB1358852$5.90 ea.
Winco MSTF-6S Medium Single Mesh, 6-1/4" Diameter, Stainless Steel - Pkg Qty 12
Winco
Medium Single Mesh
6-1/4 in
12
WBB1359232$7.80 ea.
Winco MST-10S Fine Mesh, 10-1/4" Diameter, Stainless Steel - Pkg Qty 12
Winco
Fine Mesh
10-1/4 in
12
WBB1359041$17.50 ea.
Winco MSB-12M Medium Mesh, 12" Diameter, Stainless Steel - Pkg Qty 30
Winco
Medium Mesh
12 in
30
WBB1358851$13.25 ea.
Showing 1-10 of 52 results
China Caps/Bouillon Strainers

China Caps/Bouillon Strainers

Colanders

Colanders

Showing 1-10 of 13 results
Spaghetti Strainers

Spaghetti Strainers

Skimmers

Skimmers

Showing 1-10 of 17 results
Salad Spinner Accessories

Salad Spinner Accessories