Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winco

Model # :WBB1357715

MPN #: SCF-6R

Winco SCF-6R Round Mesh Skimmer, 6-1/2"D - Pkg Qty 12

Product Description
6-1/2" x 6-1/2" x 20" Round Mesh Skimmer.



PRICE
$48.24  Sold in packages of 12 / $4.02 ea

Min. purchase quantity is 4
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter6-1/2 in

Product Details

Manufacturers Part NumberSCF-6R
Package Quantity12
DescriptionRound Mesh Skimmer
BrandWinco