Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 60275 - Heavy Weight Colander 11 Qt. - Pkg Qty 6
See all 37 items in product family

Carlisle 60275 - Heavy Weight Colander 11 Qt. - Pkg Qty 6

Item #: WBB637330

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$104.95 each

Sold in packages of 6

Price: $629.70
Product Information
Customer Review
Product Q&A
Heavy Weight Colander 11 Qt.

Features:
  • Seamless satin finish aluminum construction with rolled top edge for extra strength
  • Sturdy handles are securely riveted on side
  • Available in extra heavy or standard gauge aluminum

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER60275
    • DESCRIPTIONColander
    • DEPTH INCHES5.75
    • MATERIALAluminum
    • CONSTRUCTIONAluminum
    • CAPACITY11 qt.
    • COLOR FINISHAluminum
    • DIAMETER INCHES15
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed