CDN Combo Probe Thermometer, Timer & Clock

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

CDN Combo Probe Thermometer, Timer & Clock

Item #: WBB230591

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($44.98)

List Price: $27.00 Save up to 17%
Price: $22.49
Product Information
Customer Review
Product Q&A
Accessories
This CDN DTTC-W Combo Probe Thermometer, Timer and Clock is a multi-purpose thermometer that's also a 24-hour timer and oven tester. Stainless steel probe measures internal food temperature while roasting. 3' cable that reaches from the food to the thermometer unit on your stovetop or counter. Digital memory stores high and low temperature extremes for oven testing. Features an ABS plastic casing, large 3/4" display numerals that are easy to read, dual progress display, independent thermometer and timer alarms, last count recall, clock and temperature guide. Counts up and down. Counter top or magnetic surface mount. temperature range is 14 to 392°F/-10 to +200°C. Silver Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERDTTC-W
    • DESCRIPTIONCombo Probe Thermometer, Timer & Clock
    • LENGTH INCHES3/4
    • WIDTH INCHES2-5/8
    • HEIGHT INCHES4-3/4
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F14
    • MAXIMUM TEMPERATURE °F392
    • MINIMUM TEMPERATURE °C-10
    • MAXIMUM TEMPERATURE °C200
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed