Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Escali

Model # :WB243135

MPN #: DHP3

Escali DHP3, Waterproof Digital Thermometer

Product Description
The Waterproof Digital Thermometer features a 3" long, 1.2 mm thin probe, durable enough to last in a busy kitchen environment. This thermometer is also simple to use and maintain, as the digital display allows for easy reading and the protective sheath doubles as an extended handle for more control. Dishwasher safe and with a display hold feature, it's ideal for temping commercial dishwashers. No longer worry about damaging equipment by dropping it into water or other liquid.

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width1 in
Height1/2 in
Weight0.1 lbs

Product Details

Min Temperature-40°F °C
ApplicationFood Service
Power/Battery Type & Life (Hours)LR44, 150mAH-500 Hours
Max Temperature450 °C
IncludesPlastic sheath that doubles as a handle extension
MaterialStainless Steel/Plastic
DescriptionWaterproof Digital Thermometer
Manufacturers Part NumberDHP3
BrandEscali

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF