CDN Oven Thermometer

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

CDN Oven Thermometer

Item #: WBB230546

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($30.20)

Price: $3.02
Product Information
Customer Review
Product Q&A
Accessories
CDN Oven Thermometer

This CDN EOT1 thermometer can be hung from a rack by its hook or set on a rack with its tilt-down stand, depending on what you're cooking. Temperatures can be sampled from different parts of the oven to check for hot and cool spots. The stainless steel housing and durable laboratory glass lens is ovenproof. Temperature range is 100 to 600°F (50 to 300°C). White Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBEREOT1
    • DESCRIPTIONOven Thermometer, Stainless Steel Housing

    • LENGTH INCHES1-1/4
    • WIDTH INCHES2-3/8
    • HEIGHT INCHES3-5/8
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F100
    • MAXIMUM TEMPERATURE °F600
    • MINIMUM TEMPERATURE °C50
    • MAXIMUM TEMPERATURE °C300
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!