Features
- Temperature Range: -100°F to 500°F / -73°C to 260°C
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1/2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -100 °C |
| Application | Food Service |
| Max Temperature | 500 °C |
| Includes | 48 Inch Extended And 12 Inch Retracted Cord With Type-K Mini Connector |
| Material | Polyurethane Outer Jacket |
| Description | Thermocouple Microneedle Probe |
| Manufacturers Part Number | 50209-K |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |