Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CDN ProAccurate® Insta-Read® Beverage & Frothing Thermometer 6.5 Stem

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

CDN ProAccurate® Insta-Read® Beverage & Frothing Thermometer 6.5 Stem

Item #: WBB230605

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($34.00)

Price: $8.50
Product Information
Customer Review
Product Q&A
Accessories
CDN ProAccurate® Insta-Read® Beverage & Frothing Thermometer 6.5 Stem

This CDN IRB220-F-6.5 ProAccurate Insta-Read Beverage & Frothing Thermometer features a 1.5" diameter dial with a high visibility red pointer and large numbers making it easy to read. Features include a 6.5" stem, waterproof and shatterproof design, includes calibration tool on sheath, and stainless steel pocket clip. Temperature range is 0 to 220°F/-18 to +104°C. Yellow Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERIRB220-F-6.5
    • DESCRIPTIONProAccurate® Insta-Read® Beverage & Frothing Thermometer 6.5 Stem
    • LENGTH INCHES1-1/2
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES7
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHStainless Steel
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F0
    • MAXIMUM TEMPERATURE °F220
    • MINIMUM TEMPERATURE °C-18
    • MAXIMUM TEMPERATURE °C104
    • DIAMETER INCHES1-1/2
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLEYes
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!