This CDN IRXL220 thermometer is ideal for roasts, meats and poultry.Features a 1.75" magnified dial with a polycarbonate lens that is waterproof and shatterproof and surrounded by stainless steel. The 5" probe is also made of stainless steel.The thermometer can be recalibrated with a recalibration tool included on the sheath. Temperature range is 0 to 220°F/-18 to +104°C. White Finish.
CDN Large Dial Cooking Thermometer
|
Questions & Answers (0)
Product Description
PRICE
$16.05
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Height | 5-1/2 in |
| Diameter | 1-3/4 in |
Product Details
| Min Temperature | 0 °C |
| Recalibratable | Yes |
| Color | White |
| Max Temperature | 220 °C |
| Material | Stainless Steel - ABS Plastic |
| Description | Large Dial Cooking Thermometer, Stainless Steel Housing |
| Package Quantity | 1 |
| Features | Waterproof |
| Manufacturers Part Number | IRXL220 |
| Brand | CDN |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF |