Escali® DH3-Folding Digital Thermometer
Write a Review
|
Questions & Answers (0)
Product Description
Take the guesswork out of your food safety with the Escali folding digital thermometer. Cooking meat, poultry, pork and veal to target temperatures as indicated on the handle insures that the potential for food-borne illnesses is eliminated.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 1 in |
| Height | 1/2 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -49 °C |
| Includes | One L1154F Battery |
| Material | Stainless Steel/Plastic |
| Description | Folding Digital Thermometer |
| Manufacturers Part Number | DH3 |
| Max Temperature | 392 °C |
| Brand | Escali |
Warranty
| Warranty | 2 yr |