CDN Probe Thermometer
|
Questions & Answers (0)
Product Description
This CDN DTP392 Probe Thermometer is perfect for roasting or grilling, candy making, and deep frying. Set the temperature alert for USDA safe cooking temperatures. Features audio / visual alert, dual progress display with big digits, sliding mode switch, temperature guide, and adjustable stainless steel clip. Temperature range is 32 to 392°F/0 to 200°C. White Finish.
PRICE
$28.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 3-1/4 in |
| Height | 2-3/8 in |
Product Details
| Min Temperature | 32 °C |
| Recalibratable | No |
| Color | White |
| Max Temperature | 392 °C |
| Material | Stainless Steel - ABS Plastic |
| Package Quantity | 1 |
| Description | Probe Thermometer |
| Manufacturers Part Number | DTP392 |
| Brand | CDN |
Warranty
| Warranty | 5 yr |